Shop All Tie Down Hardware
Nite Ize
Carabiner, 1-9/53 In., Glass Filled Nylon
Mfr # SBP6-03-01BG
Zoro # G5238143
$4.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- Color Black
- Includes (1) S-Biner Plastic
- Size 5 3/5 in
- Accessory Type Carabiner Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # SBP6-03-01BG
- Zoro # G5238143
- UPC # 094664019263
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Size | 5 3/5 in |
Details
Item | Carabiner Clip |
Material | Glass Filled Nylon |
Color | Black |
Includes | (1) S-Biner Plastic |
Accessory Type | Carabiner Clip |
For Use With | Small Items |
Description
Carabiner Clip, Includes (1) S-Biner Plastic, Material Glass Filled Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 42BF (S42)
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- BALLYMORE Tilt and Roll Laddr, 44in.Wx53in.D, 5 Step (TA-5-36)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- NITE IZE 3.5" L, Stainless Steel, Silver (SB4-03-11)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- NITE IZE 2" L, Stainless Steel, Silver (SB3-03-11)
- US CARGO CONTROL Cam Buckle for 2" Webbing (CAM3)
- Nite Ize Tie Down Hardware