Shop All Device Holders & Mounts
Nite Ize
Car Vent Mount Kit, Universal, Magnet
Mfr # STVK-11-R8
Zoro # G0336966
product price: $33.74
/ea
$33.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Various Electronic Devices
- Material Aluminum, Metal, Silicone
- Includes Replacement 3M(R) VHB(R) Adhesive Pad, Magnetic Phone Socket, Vent Mount
- Fits Model Universal
- Accessory Type Car Vent Mount Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # STVK-11-R8
- Zoro # G0336966
- UPC # 094664033306
- Country of Origin China
- Category Device Holders & Mounts
Details
Fits Brand | Various Electronic Devices |
Material | Aluminum, Metal, Silicone |
Item | Car Vent Mount Kit |
Includes | Replacement 3M(R) VHB(R) Adhesive Pad, Magnetic Phone Socket, Vent Mount |
Fits Model | Universal |
Accessory Type | Car Vent Mount Kit |
Color | Black, Silver |
Features | Easy Rotation, Phone-Safe Magnet, Quick Attachment, Unlimited Viewing Angles |
Resistance Properties | Impact Resistant |
For Use With | Mobile Devices |
Compatible with Series | Universal |
Product Type | Vent Kit |
Compatible with Brand | Universal |
Description
Car Vent Mount Kit, Product Type Vent Kit, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Easy Rotation, Phone-Safe Magnet, Quick Attachment, Unlimited Viewing Angles, Color Black, Silver, Includes Replacement 3M(R) VHB(R) Adhesive Pad, Magnetic Phone Socket, Vent Mount, For Use With Mobile Devices, Material Aluminum, Metal, Silicone, Compatible with Series Universal, Resistance Properties Impact Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Disconnect Set, 9 Pcs. (6517)
- MARINCO Yellow Polycarbonate Weatherproof Cover Fits 15A, 20A & 30A Single Receptacles (7420CR)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 12in Pitch, 11.4in Dia. (1311-114-12)
- ROADPRO Quart Slow Cooker, Auto Travel, 12V (RPSL-350)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- NITE IZE Car Vent Mount Kit, Black, Steel (STFK-01-R8)
- NITE IZE Steelie Magnet, Universal, Neodymium (STSM-11-R7)
- SHURHOLD Dock-A-Reni (134)
- SCOSCHE MagicMount Magnetic Phone/GPS Vent Mount (MAGVM2)
- SCOSCHE MagicMount MSC Window/Dash Car Phone Holder Mount Kit, for iPhone 12, Black (MSHWDPD20-SP)
- CUMMINS Windshield Phone Mount (CMNWSPH)
- Nite Ize Device Holders & Mounts