Shop All Device Holders & Mounts
Nite Ize
Car Vent Mount Kit, Black, Steel
Mfr # STFK-01-R8
Zoro # G6638171
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Various Electronic Devices
- Features Neodymium Magnet and Silicone Center
- Fits Model Universal
- Includes (2) Fit Adjustment Pads, Free Mount, Vent Mount
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # STFK-01-R8
- Zoro # G6638171
- UPC # 094664038912
- Country of Origin China
- Category Device Holders & Mounts
Details
Fits Brand | Various Electronic Devices |
Features | Neodymium Magnet and Silicone Center |
Item | Car Vent Mount Kit |
Fits Model | Universal |
Includes | (2) Fit Adjustment Pads, Free Mount, Vent Mount |
Color | Black |
Material | Metal, Silicone |
Accessory Type | Car Vent Mount Kit |
Product Type | Vent Kit |
Resistance Properties | Impact Resistant |
Compatible with Brand | Universal |
Compatible with Series | Universal |
For Use With | Mobile Devices |
Description
Car Vent Mount Kit, Product Type Vent Kit, Compatible with Brand Universal, Compatible with Manufacturer Model Number Not Applicable, Features Neodymium Magnet and Silicone Center, Color Black, Includes (2) Fit Adjustment Pads, Free Mount, Vent Mount, For Use With Mobile Devices, Material Metal, Silicone, Compatible with Series Universal, Resistance Properties Impact Resistant
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 35par36/h/sp5 replacement light bulb lamp (35PAR36/H/SP5 LIGHT BULB / LAMP)
- VELVAC Spade 12-10 Vinyl 8-10 Stud 50 Pk (056045-50)
- DENSO A/C Condenser 2009-2012 Honda Pilot, 477-0637 (477-0637)
- WESTWARD Flexible Pipe (TT4KTV606G)
- NITE IZE Steelie Car Mount Kit, Mobile Holder (STCK-11-R8)
- NITE IZE Steelie Magnet, Universal, Neodymium (STSM-11-R7)
- NITE IZE Car Vent Mount Kit, Universal, Magnet (STVK-11-R8)
- WEATHERTECH CupFone Two View (8ACF5TV)
- DAYSTAR 97-05 WRANGLER TJ CAB/BODY MOUNT BUSHING KIT (KJ04008BK)
- IOTTIE iTap Magnetic 2 Air Vent Mount (HLCRIO157)
- LOVEHANDLE PHONE MOUNT 360 BLK 1PK (MOUNT)
- Nite Ize Device Holders & Mounts