Shop All Bungee Cords & Straps
Nite Ize
Bungee Cord, Carabiner, 4-8/25 In.L
Mfr # F9SP-01-4R3
Zoro # G4602342
original price:
$12.59
14% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Color Black
- For Use With Tents and Tarps
- Bungee Length 8 ft
- End Type Figure 9 Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # F9SP-01-4R3
- Zoro # G4602342
- UPC # 094664010956
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Width | 2-1/2" |
Bungee Length | 8 ft |
Length | 4-8/25" |
Bungee Width | 2 1/2 in |
Hook Length | 1 1/8 in |
Stretch Length - Maximum | 8 ft |
Hook Opening Size | 1/4 in |
Cord Diameter | 2 1/2 mm |
Overall Length | 8 ft |
Overall Width | 2 1/2 in |
Diameter | 4/5" |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material Nylon, End Type Figure 9 Hook, Hook Length 1 1/8 in, Hook Opening Size 1/4 in, End Material Plastic, Stretch Length - Maximum 8 ft, Cord Diameter 2 1/2 mm, Overall Length 8 ft, Overall Width 2 1/2 in, Thickness 2 1/2 mm, Color Black, Includes (4) Figure 9 Hook, (4) Reflective Cords, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 1,000 lb Flat Cap, 9 1/4"L (AL1000)
- COLUMBUS MCKINNON. CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain (UT2)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 1 in W, Polyester, Yellow (EE1801DFX4)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242-XR)
- NITE IZE Bungee Cord, Carabiner, 10 In.L, 23/64 In.D (KBB9-01-R8)
- NITE IZE Adjustable Bungee Cord, Carabiner, 28 In.L (KBB5-01-R8)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, 18 in. L, SS (BBS18SBL)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L, Nylon (BBS36NSG)
- BOXER TOOLS HD Recessed D Ring Trailer Floor Mount, Zinc Plated, Bolt-On Anchor - Square 4 Inch, 12PK (21411/ FH21-41)
- THE BETTER BUNGEE Bungee Rope, Military Green, 5/16 in. D (BBR5/16MG)
- HAMPTON 0.15 x in. 300 ft. Reel Cord Bunge (8149445)
- Nite Ize Bungee Cords & Straps