Shop All Cases and Totes
Nite Ize
Armband, Black
Mfr # HPAL-01-R7
Zoro # G5779927
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Stainless Steel
- Fits Brand Various Electronic Devices
- Fits Model Universal
- Includes Hitch Phone Anchor, Lanyard, MicroLock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # HPAL-01-R7
- Zoro # G5779927
- UPC # 094664045439
- Country of Origin China
- Category Cases and Totes
Details
Item | Hip Clip |
Color | Black |
Material | Plastic, Stainless Steel |
Fits Brand | Various Electronic Devices |
Fits Model | Universal |
Includes | Hitch Phone Anchor, Lanyard, MicroLock |
Features | Anchor Point Designed to Fit Case's Charging Port for Continuous Charging, Protects from Drops and Theft |
Accessory Type | Hip Clip |
For Use With | Cell Phone |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | Universal |
Product Type | Phone Anchor Lanyard |
Compatible with Brand | Universal |
Resistance Properties | Impact Resistant |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Hip Clip, For Use With Cell Phone, Product Type Phone Anchor Lanyard, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features Anchor Point Designed to Fit Case's Charging Port for Continuous Charging, Protects from Drops and Theft, Color Black, Includes Hitch Phone Anchor, Lanyard, MicroLock, Material Plastic, Stainless Steel, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUIDECRAFT Magnification Blocks, 6 Pieces (G3018)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12310)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (2RXF2)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- NITE IZE Cell Phone Case, Black, Nylon, Elastic (CCCXT-01-R3)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STODK-01-R8)
- NITE IZE Cell Phone Car Mount Kit, Black/Silver (STOWK-01-R8)
- NITE IZE Cell Phone Car Mount Kit, Black (STVKP-01-R8)
- NITE IZE Cell Phone Holder, Black (HSH2L-01-R3)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- KLEIN TOOLS Zipper Bag, Contractor's Leather Portfolio (5136)
- Nite Ize Cases and Totes