Shop All Cable Ties
Nite Ize
64" L Gear Tie BK
Mfr # GT64-01-R3
Zoro # G8600934
original price:
$8.58
10% off
new price: $7.64
/ea
$7.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Black
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -10 Degrees to 150 Degrees F
- Gear Tie Length 64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GT64-01-R3
- Zoro # G8600934
- UPC # 094664030213
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 64" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 64" |
Diameter | 6.6mm |
Nominal Length | 64 in |
Details
Gear Tie Item | Gear Tie |
Color | Black |
Item | Gear Tie |
Gear Tie Color | Black |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -10 Degrees to 150 Degrees F |
Includes | (1) Gear Tie |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Thickness | 0.4" |
Design | Reusable |
Resists | UV and Water |
Max. Temp. Rating | 150 Degrees F |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -10 Degrees F |
Description
Gear Tie, Color Black, Nominal Length 64 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (1) Gear Tie, Cable Tie Properties UV Light Resistant, Temp. Range -10 Degrees to 150 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 150 Degrees F, Min. Temp. Rating -10 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- HAMMOND N1 Screw Cover, 16 x 14 x 3, Steel/Gray (CS16143)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- NITE IZE 18" L Gear Tie OR PK 2 (GT18-31-2R3)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- NITE IZE 18" L Gear Tie BK PK 2 (GT18-31-2R3)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 (RLH-145-100-GN-WO)
- Nite Ize Cable Ties