Shop All Cable Ties
Nite Ize
6" L Assorted Color Gear Tie
Mfr # GT6MGB-A3-R9
Zoro # G7106671
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Colors
- Width .2
- Max. Bundle Dia. Variable
- Gear Tie Color Multiple
- Material Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Ize
- MFR # GT6MGB-A3-R9
- Zoro # G7106671
- UPC # 094664022799
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 6" |
Width | .2 |
Max. Bundle Dia. | Variable |
Gear Tie Length | 6" |
Diameter | 4.0mm |
Nominal Length | 6 in |
Details
Gear Tie Item | Gear Tie |
Color | Assorted Colors |
Item | Gear Tie |
Gear Tie Color | Multiple |
Material | Rubber, Steel |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (10) Black, (10) Blue, (10) Lime, (10) Pink, (10) Red, (10) Navy Blue, (10) Bright Orange, (10) Forest Green, (10) Yellow, (10) Purple |
Resists | UV and Water |
Thickness | .2 |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -30 Degrees F |
Description
Gear Tie, Color Assorted, Nominal Length 6 in, Diameter 4 mm, Material Rubber, Steel, Includes (10) Black, (10) Blue, (10) Bright Orange, (10) Forest Green, (10) Lime, (10) Navy Blue, (10) Pink, (10) Purple, (10) Red, (10) Yellow, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- RACO Box Screw Cover 4X4X4 (SC040404RC)
- CONNTEK Conntek 60837-00, 50-Amp Assembly RV Plug with NEMA 14-50P Male End (60837-00)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- NITE IZE 18" L Gear Tie BK/OR/YL PK 6 (GTPP18-A1-R8)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- NITE IZE 64" L Gear Tie OR (GT64-31-R3)
- NITE IZE Gear Tie, Rubber, 6 in, PK12 (GTPP6-A1-R8)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- Nite Ize Cable Ties