Shop All Tie Down Hardware
Nite Ize
4.4" L, Stainless Steel, Silver
Mfr # SB5-03-11
Zoro # G0125614
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Length 4.4"
- Size 4 3/8 in
- Width 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SB5-03-11
- Zoro # G0125614
- UPC # 094664008298
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 4.4" |
Size | 4 3/8 in |
Width | 1.9" |
Details
Item | Double Gated Carabiner Clip |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Double Gated Carabiner Clip |
Type | Double Gated, S Type |
Description
Double Gated Carabiner Clip, Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Silver (EE1804TFX10)
- WERNER 24 ft. Straight Ladder, Aluminum, 24 Steps, 300 lb Load Capacity (524-1)
- DAYTON Coil Chain, Trade 4/0,100 ft. L, 670 lb. (34RZ86)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-ST5-CF)
- NITE IZE Rope Tightener, 1-1/2 In., Aluminum, Silver (F9S-02-09)
- NITE IZE Carabiner Clip, 3-1/2 In., Plastic, Black (SBP4-03-01BG)
- NITE IZE Carabiner Clip, 1-31/32 in., Silver (LSB2-11-R3)
- NITE IZE Carabiner Clip, 2 In., Plastic, Black (SBP2-03-01BG)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- WESTIN HLR Adjustable Tie Down - Single Point (57-89005)
- Nite Ize Tie Down Hardware