Shop All Tie Down Hardware
Nite Ize
3.5" L, Stainless Steel, Black
Mfr # SB4-03-01
Zoro # G5238624
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
- Length 3.5"
- Size 3 13/25 in
- Includes (1) S-Biner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SB4-03-01
- Zoro # G5238624
- UPC # 094664007390
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 3.5" |
Size | 3 13/25 in |
Width | 1.5" |
Details
Item | Carabiner Clip |
Material | Stainless Steel |
Color | Black |
Includes | (1) S-Biner |
For Use With | Keys, Small Items |
Accessory Type | Carabiner Clip |
Description
Carabiner Clip, Includes (1) S-Biner, Material Stainless Steel, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 10 in., HDPE, Yllw (172410)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- EXTREME MAX Extreme Max 5001.5763 Deluxe Chrome Motorcycle Wheel Chock - 5.5" Wide (5001.5763)
- NITE IZE 2" L, Stainless Steel, Silver (SB3-03-11)
- NITE IZE 4.4" L, Stainless Steel, Silver (SB5-03-11)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- NITE IZE Rope Tightener, 3-1/2 In., Aluminum, Silver (F9L-02-09)
- NITE IZE Rope Tightener, Black, Aluminum (NCJSA-29-R3)
- RADIATOR SPECIALTY CO TIE DOWN STRAP RUBR 41 in. L (R741B)
- Nite Ize Tie Down Hardware