Shop All Cable Ties
Nite Ize
32" L Gear Tie OR PK 2
Mfr # GT32-31-2R3
Zoro # G4417174
product price: $7.64
/pk 2, $3.82/ea
$7.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Orange
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GT32-31-2R3
- Zoro # G4417174
- UPC # 094664019850
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 32" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 32" |
Diameter | 6.6mm |
Nominal Length | 32 in |
Details
Gear Tie Item | Gear Tie |
Color | Bright Orange |
Item | Gear Tie |
Gear Tie Color | Orange |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Resists | UV and Water |
Thickness | 0.4" |
Design | Reusable |
Min. Temp. Rating | -30 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Description
Gear Tie, Color Orange, Nominal Length 32 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 3ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 36.00)
- ILB GOLD Replacement For Allen Bradley, 1745-Lp154 Battery (1745-LP154 BATTERY)
- SQUARE D Thermal Unit, 5.36 to 5.85A (A7.65)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- NITE IZE 12" L Gear Tie BK PK 2 (GT12-01-2R3)
- NITE IZE Gear Tie 18"Orng 2 Pk (GT18-31-2R3)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- PARTNERS BRAND Cable Ties, 120#, 16", Natural, 100/Case (CT16120)
- Nite Ize Cable Ties