Shop All Tie Down Hardware
Nite Ize
2.8" L, Aluminum, Black
Mfr # C9L-02-01
Zoro # G0587011
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Length 2.8"
- Size 4 1/2 in
- For Use With 1/8 in to 3/8 in Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # C9L-02-01
- Zoro # G0587011
- UPC # 094664008090
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 2.8" |
Size | 4 1/2 in |
Width | 4.3" |
Overall Length | 4 1/2 in |
Details
Item | Rope Tightener |
Material | Aluminum |
Color | Black |
For Use With | 1/8 in to 3/8 in Rope |
Working Load Limit | 150 lb |
Accessory Type | Carabiner Clip and Rope Tightener |
Type | Figure 9 |
Description
Rope Tightener, Product Type Rope Tightener, Includes Not Applicable, Material Aluminum, Color Black, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 800 lb. Cap, White (36FL31)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1000 lb (16PI05201S)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- NITE IZE Locking Carabiner Clip, 2 in x 3-3/32 in (CSL4-11-R6)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- NITE IZE Locking Carabiner Clip, Black, 1-3/32 in (CSL2-01-R6)
- US CARGO CONTROL 1" Heavy Duty Wire Hook (WH252)
- Nite Ize Tie Downs