Shop All Cable Ties
Nite Ize
24" L Gear Tie OR PK 2
Mfr # GT24-31-2R3
Zoro # G4445271
product price: $6.74
/pk 2, $3.37/ea
$6.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. Variable
- Gear Tie Color Orange
- Material Wire (Interior), Rubber (Exterior)
- Temp. Range -30 Degrees to 170 Degrees F
- Gear Tie Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # GT24-31-2R3
- Zoro # G4445271
- UPC # 094664019843
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 24" |
Width | 13/32" |
Max. Bundle Dia. | Variable |
Gear Tie Length | 24" |
Diameter | 6.6mm |
Nominal Length | 24 in |
Details
Gear Tie Item | Gear Tie |
Color | Bright Orange |
Item | Gear Tie |
Gear Tie Color | Orange |
Material | Wire (Interior), Rubber (Exterior) |
Temp. Range | -30 Degrees to 170 Degrees F |
Includes | (2) Gear Ties |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Twist Lock |
Basic Material | Plastic |
Design | Reusable |
Resists | UV and Water |
Thickness | 0.4" |
Min. Temp. Rating | -30 Degrees F |
Max. Temp. Rating | 170 Degrees F |
Cable Tie Properties | UV Light Resistant |
Description
Gear Tie, Color Orange, Nominal Length 24 in, Diameter 6.6 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M4)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- NITE IZE 32" L Gear Tie OR PK 2 (GT32-31-2R3)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- NITE IZE 6" L Gear Tie OR PK 2 (GT6-2PK-31)
- NITE IZE 64" L Gear Tie BK (GT64-01-R3)
- NITE IZE 6" L Assorted Color Gear Tie (GT6MGB-A3-R9)
- NITE IZE 12" L Gear Tie OR PK 2 (GT12-31-2R3)
- MARINCO 6 in. UV Black Mounting Cable Zip Ties (199252)
- Nite Ize Cable Ties