Shop All Tie Down Hardware
Nite Ize
2" L, Stainless Steel, Silver
Mfr # SB3-03-11
Zoro # G0125553
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Length 2"
- Size 2 5/8 in
- Width 0.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # SB3-03-11
- Zoro # G0125553
- UPC # 094664007444
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 2" |
Size | 2 5/8 in |
Width | 0.9" |
Details
Item | Double Gated Carabiner Clip |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Double Gated Carabiner Clip |
Type | Double Gated, S Type |
Description
Double Gated Carabiner Clip, Material Stainless Steel, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Parallel Sectional Ladder, 6' Add-On Section without Shoes or Endcaps, 17-3/4"W, 300lb Load Capacity (33336)
- COMMERCIAL 3 Step Folding Step Ladder (86520)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 4'L 2 Ply Eye & Eye Poly Web Sling Twisted Eyes (TE291X4PD)
- AMGOOD Stainless Steel Utility Cart, 3 Shelves (AMG-CART-2133-KD-418)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- NITE IZE Double Gated Carabiner, 2 In., Black (SB2-03-01)
- NITE IZE Carabiner Clip, 8 In., Glass Filled Nylon (SBP8-03-01BG)
- NITE IZE 2" L, Stainless Steel, Silver (SB2-03-11)
- NITE IZE Cord Tightener, 4 Pack (NCJ-01-4R3)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- US CARGO CONTROL Wide Handle Ratchet for 1" Webbing (RAT26)
- Nite Ize Tie Downs