Shop All Tie Down Hardware
Nite Ize
1.8" L, Aluminum, Black
Mfr # C9S-02-01
Zoro # G1771226
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Length 1.8"
- Size 2 3/4 in
- For Use With 1/16 in to 3/16 in Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Ize
- MFR # C9S-02-01
- Zoro # G1771226
- UPC # 094664008083
- Country of Origin China
- Category Tie Down Hardware
Dimensions
Length | 1.8" |
Size | 2 3/4 in |
Width | 2.6" |
Overall Length | 2 3/4 in |
Compatible Rope Diameter | 3/16 in |
Details
Item | Rope Tightener |
Material | Aluminum |
Color | Black |
For Use With | 1/16 in to 3/16 in Rope |
Working Load Limit | 50 lb |
Accessory Type | Carabiner Clip and Rope Tightener |
Type | Figure 9 |
Description
Rope Tightener, Color Black, Compatible Rope Diameter 3/16 in, Includes Not Applicable, Material Aluminum, Overall Length 2 3/4 in, Product Type Rope Tightener, Working Load Limit 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN2601DX5)
- HAMILTON Rigid Caster, 200 2-1/2X1 Metal (R-222-1/2-M)
- DAYTON Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Gray (2MJY9)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-11)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- NITE IZE Cam Hook, 2-3/5 In., Plastic, Black (NCJ-01-R3)
- NITE IZE Locking Carabiner Clip, Silver, 1-3/32 in. (CSL2-11-R6)
- NITE IZE Carabiner Clip, 3-1/2 In., Steel, Black (SB234-03-01)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- US CARGO CONTROL 1" Double J Stainless Steel Wire Hook: 3,000 lbs. Break Strength (WHS252)
- Nite Ize Tie Down Hardware