Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 8" Nominal Sz, 7.6875" min dia
Mfr # Night Cap 8 Inch
Zoro # G7406421
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 8.375 in
- Nominal Size 8 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 7.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Caps
- MFR # Night Cap 8 Inch
- Zoro # G7406421
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 8.375 in |
Nominal Size | 8 in |
Min. Dia. | 7.69 in |
Deflated Size | 5.5 in L x 7.68 in D |
For Minimum Pipe Inside Diameter | 7.69 in |
Overall Height | 7.63 in |
For Inside Diameter | 7.69 in - 8.38 in |
For Pipe Size | 8 in |
For Maximum Pipe Inside Diameter | 8.38 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Head Type | Hex Nut |
Plug Seal Material | Neoprene |
For Use On | Sealing at the End of the Pipe |
Plate Material | Aluminum |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 260 Degrees F |
Plug Seal Location | End of Pipe |
Application | Pipe |
Maximum Back Pressure (Air) | 0 psi |
Test Plug Weight | 7 lb |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 8.38 in, For Minimum Pipe Inside Diameter 7.69 in, For Pipe Size 8 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 7.63 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 3", CPVC, Screen (YSX2030022)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint and Cleanout (05224)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin (4WMH1)
- KOHLER Single Mounting Hardware Kit (K-1131484)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52408)
- Nite Caps Pipe Test Plugs