Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 6" Nominal Sz, 5.625" min dia
Mfr # Night Cap 6 Inch
Zoro # G7406500
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 6.3125 in
- Nominal Size 6 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Caps
- MFR # Night Cap 6 Inch
- Zoro # G7406500
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 6.3125 in |
Nominal Size | 6 in |
Min. Dia. | 5.63 in |
Deflated Size | 5.5 in L x 5.62 in D |
For Inside Diameter | 5.63 in - 6.31 in |
For Maximum Pipe Inside Diameter | 6.31 in |
For Minimum Pipe Inside Diameter | 5.63 in |
For Pipe Size | 6 in |
Overall Height | 5.63 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Application | Pipe |
Minimum Operating Temperature | -40 Degrees F |
For Use On | Sealing at the End of the Pipe |
Maximum Operating Temperature | 260 Degrees F |
Test Plug Weight | 5 lb |
Maximum Back Pressure (Air) | 0 psi |
Plug Seal Location | End of Pipe |
Plate Material | Aluminum |
Head Type | Hex Nut |
Plug Seal Material | Neoprene |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 6.31 in, For Minimum Pipe Inside Diameter 5.63 in, For Pipe Size 6 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 5.63 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S26AJE24)
- ANVIL 1/2" FNPT Galvanized Tee (0311029805)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- JONES STEPHENS 4" Pipe Dia., PVC, Floor Sink, Floor Sink (S59004)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- BLACK SWAN Economy Test Plugs 3-1/2" (17175)
- Nite Caps Plumbing Accessories