Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 48" Nominal Sz, 47.25" min dia
Mfr # Night Cap 48 Inch
Zoro # G7388711
product price: $1,616.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,616.99
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 47.75 in
- Nominal Size 48 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 47.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Caps
- MFR # Night Cap 48 Inch
- Zoro # G7388711
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 47.75 in |
Nominal Size | 48 in |
Min. Dia. | 47.25 in |
Deflated Size | 15 in L x 47.25 in D |
For Inside Diameter | 47.25 in - 47.75 in |
For Maximum Pipe Inside Diameter | 47.75 in |
For Minimum Pipe Inside Diameter | 47.25 in |
For Pipe Size | 48 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Location | End of Pipe |
For Use On | Sealing at the End of the Pipe |
Maximum Operating Temperature | 260 Degrees F |
Application | Pipe |
Plug Seal Material | Neoprene |
Minimum Operating Temperature | -40 Degrees F |
Head Type | Hex Nut |
Plate Material | Aluminum |
Description
Pipe Plug, For Maximum Pipe Inside Diameter 47.75 in, For Minimum Pipe Inside Diameter 47.25 in, For Pipe Size 48 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 7 In (GR70S421HF)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. x 1/2 in. Copper Press Reducing Tee (XPRT341212)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- JONES STEPHENS Pf Adj Cleanout, 5", NB Cover, PVC, 3"x4" (C59218)
- Nite Caps Pipe Test Plugs