Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 36" Nominal Sz, 35.25" min dia
Mfr # Night Cap 36 Inch
Zoro # G7388687
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 35.75 in
- Nominal Size 36 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 35.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Caps
- MFR # Night Cap 36 Inch
- Zoro # G7388687
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 35.75 in |
Nominal Size | 36 in |
Min. Dia. | 35.25 in |
Deflated Size | 10 in L x 35.25 in D |
For Inside Diameter | 35.25 in - 35.75 in |
For Pipe Size | 36 in |
For Minimum Pipe Inside Diameter | 35.25 in |
For Maximum Pipe Inside Diameter | 35.75 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Head Type | Hex Nut |
Maximum Operating Temperature | 260 Degrees F |
Plate Material | Aluminum |
For Use On | Sealing at the End of the Pipe |
Plug Seal Location | End of Pipe |
Application | Pipe |
Plug Seal Material | Neoprene |
Minimum Operating Temperature | -40 Degrees F |
Description
Pipe Plug, For Maximum Pipe Inside Diameter 35.75 in, For Minimum Pipe Inside Diameter 35.25 in, For Pipe Size 36 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Temperature and Pressure Valve, 6-1/4" L (AP14835G)
- DIXON Cam and Groove Coupling, 5", Aluminum (G500-B-AL)
- RHEEM Sp212770 Element - 3800W Il U N (SP212770)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP246-1.2)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- NITE CAPS Pipe Plug, 30" Nominal Sz, 29.25" min dia (Night Cap 30 Inch)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- SHAW PLUGS Expansion Plug, Thumb Nut, 1/4 In (68000)
- Nite Caps Pipe Test Plugs