Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 34" Nominal Sz, 33.25" min dia
Mfr # Night Cap 34 Inch
Zoro # G7388678
product price: $1,079.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 33.75 in
- Nominal Size 34 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 33.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Caps
- MFR # Night Cap 34 Inch
- Zoro # G7388678
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 33.75 in |
Nominal Size | 34 in |
Min. Dia. | 33.25 in |
Deflated Size | 10 in L x 33.25 in D |
For Inside Diameter | 33.25 in - 33.75 in |
For Pipe Size | 34 in |
For Minimum Pipe Inside Diameter | 33.25 in |
For Maximum Pipe Inside Diameter | 33.75 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Minimum Operating Temperature | -40 Degrees F |
Head Type | Hex Nut |
Plate Material | Aluminum |
Plug Seal Material | Neoprene |
Application | Pipe |
Plug Seal Location | End of Pipe |
For Use On | Sealing at the End of the Pipe |
Maximum Operating Temperature | 260 Degrees F |
Description
Pipe Plug, For Maximum Pipe Inside Diameter 33.75 in, For Minimum Pipe Inside Diameter 33.25 in, For Pipe Size 34 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Threaded Mount Hanger 316SS 3" T (CHT-PS-300-X)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G015)
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Matte Black (HPG7236WHB-62)
- NITE CAPS Pipe Plug, 14" Nominal Sz, 13.25" min dia (Night Cap 14 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- NITE CAPS Pipe Plug, 10" Nominal Sz, 9.625" min dia (Night Cap 10 Inch)
- BLACK SWAN Economy Test Plugs 2" (17165)
- Nite Caps Pipe Test Plugs