Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 22" Nominal Sz, 21.25" min dia
Mfr # Night Cap 22 Inch
Zoro # G7388705
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 21.75 in
- Nominal Size 22 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nite Caps
- MFR # Night Cap 22 Inch
- Zoro # G7388705
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 21.75 in |
Nominal Size | 22 in |
Min. Dia. | 21.25 in |
Deflated Size | 8 in L x 21.25 in D |
For Inside Diameter | 21.25 in - 21.75 in |
For Maximum Pipe Inside Diameter | 21.75 in |
For Minimum Pipe Inside Diameter | 21.25 in |
For Pipe Size | 22 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Maximum Operating Temperature | 260 Degrees F |
Application | Pipe |
Plate Material | Aluminum |
For Use On | Sealing at the End of the Pipe |
Plug Seal Location | End of Pipe |
Minimum Operating Temperature | -40 Degrees F |
Plug Seal Material | Neoprene |
Head Type | Hex Nut |
Description
Pipe Plug, For Maximum Pipe Inside Diameter 21.75 in, For Minimum Pipe Inside Diameter 21.25 in, For Pipe Size 22 in, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene, For Use On Sealing at the End of the Pipe, Head Type Hex Nut, Maximum Operating Temperature 260 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Robe Hook Transitional Csa (YH200#BN)
- FISHER MFG L H Stem Assembly (2000-0005)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- ZORO SELECT Shower Rod, Chrome, 60In (2VAL9)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00250PPSF)
- Nite Caps Plumbing Accessories