Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 2" Nominal Sz, 2" min dia
Mfr # Night Cap 2 Inch
Zoro # G7406491
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 2.5 in
- Nominal Size 2 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 2.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Caps
- MFR # Night Cap 2 Inch
- Zoro # G7406491
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.5 in |
Nominal Size | 2 in |
Min. Dia. | 2.0 in |
Deflated Size | 10.25 in L x 2 in D |
For Inside Diameter | 2 in - 2.5 in |
For Maximum Pipe Inside Diameter | 2.5 in |
For Minimum Pipe Inside Diameter | 2 in |
Overall Height | 1.63 in |
For Pipe Size | 2 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Test Plug Weight | 1.76 lb |
Maximum Operating Temperature | 260 Degrees F |
Plate Material | Aluminum |
Plug Seal Location | End of Pipe |
Application | Pipe |
Maximum Back Pressure (Air) | 0 psi |
Minimum Operating Temperature | -40 Degrees F |
Head Type | Hex Nut |
Plug Seal Material | Neoprene |
For Use On | Sealing at the End of the Pipe |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 2.5 in, For Minimum Pipe Inside Diameter 2 in, For Pipe Size 2 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 1.63 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1106)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-2.5-304)
- NITE CAPS Pipe Plug, 16" Nominal Sz, 15.25" min dia (Night Cap 16 Inch)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- Nite Caps Pipe Test Plugs