Shop All Pipe Test Plugs
Nite Caps
Pipe Plug, 18" Nominal Sz, 17.25" min dia
Mfr # Night Cap 18 Inch
Zoro # G7388635
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Neoprene Rubber
- Max. Diameter 17.75 in
- Nominal Size 18 in
- For Use In Sealing At The End Of the Pipe
- Min. Dia. 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nite Caps
- MFR # Night Cap 18 Inch
- Zoro # G7388635
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 17.75 in |
Nominal Size | 18 in |
Min. Dia. | 17.25 in |
Deflated Size | 7 in L x 17.25 in D |
For Inside Diameter | 17.25 in - 17.75 in |
For Minimum Pipe Inside Diameter | 17.25 in |
For Pipe Size | 18 in |
For Maximum Pipe Inside Diameter | 17.75 in |
Overall Height | 16.75 in |
Details
Material | Aluminum, Neoprene Rubber |
For Use In | Sealing At The End Of the Pipe |
Type | Mechanical |
Item | Pipe Plug |
Plug Seal Material | Neoprene |
Maximum Operating Temperature | 260 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Plate Material | Aluminum |
Maximum Back Pressure (Air) | 0 psi |
Test Plug Weight | 24 lb |
Head Type | Hex Nut |
Plug Seal Location | End of Pipe |
For Use On | Sealing at the End of the Pipe |
Application | Pipe |
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 17.75 in, For Minimum Pipe Inside Diameter 17.25 in, For Pipe Size 18 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 0 psi, Overall Height 16.75 in, Padlock Shackle Diameter Not Applicable, Plate Material Aluminum, Plug Seal Location End of Pipe, Plug Seal Material Neoprene
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Retainer (620-140JKABNF)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- ZORO SELECT 3/8" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (462-030X)
- KOHLER Honesty Towel Arm (26637-BL)
- NITE CAPS Pipe Plug, 24" Nominal Sz, 23.25" min dia (Night Cap 24 Inch)
- NITE CAPS Pipe Plug, 3" Nominal Sz, 2.75" min dia (Night Cap 3 Inch)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- NITE CAPS Pipe Plug, 8" Nominal Sz, 7.6875" min dia (Night Cap 8 Inch)
- NITE CAPS Pipe Plug, 40" Nominal Sz, 39.25" min dia (Night Cap 40 Inch)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG FLUSH 7/ PLAIN (00375PPSF)
- Nite Caps Plumbing Accessories