Shop All Industrial Markers
Nissen
Paint Crayon, Large Tip, Black Color Family
Mfr # 00332
Zoro # G4075111
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 1 min
- Features Solid Stick of paint in a cardboard holder, combining the ease of a crayon with the durability of paint. Marks on metal, wood, plastic, glass. Cardboard or rubber. Marks on any surface: rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. They withstand heat and weathering.
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees to 150 Degrees F
- Tip Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissen
- MFR # 00332
- Zoro # G4075111
- UPC # 606160003327
- Country of Origin Unknown
- Category Industrial Markers
Dimensions
Tip Size | 11/16 in |
Marking Tool Tip Size Group | Large |
Tip Size Group | Large |
Details
Item | Paint Crayon |
Dry Time | 1 min |
Features | Solid Stick of paint in a cardboard holder, combining the ease of a crayon with the durability of paint. Marks on metal, wood, plastic, glass. Cardboard or rubber. Marks on any surface: rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. They withstand heat and weathering. |
Max. Temp. | 150 Degrees F |
Temp. Range | -50 Degrees to 150 Degrees F |
Tip Style | Solid |
Color | Black |
Marking Tool Color Family | Blacks |
Marking Tool Surface Material | Cardboard, Fabric, Glass, Metal, Plastic, Wood |
Standards | OSHA |
Marking Tool Tip Shape | Round |
Min. Temp. | -50 Degrees F |
Marking Tool Product Group | Paint Crayons |
Compatible Surfaces | Cardboard, Fabric, Glass, Metal, Plastic, Wood |
Casing Material | Cardboard |
Product Shape | Round |
Marking Tip Shape | Round |
Pigment Permanence | Permanent |
Casing & Cap | Cardboard |
Pigment Color | Black |
Color Family | Blacks |
Description
Paint Crayon, Casing Material Cardboard, Dry Time 1 min, Marking Tip Shape Round, Pigment Color Black, Pigment Permanence Permanent, Standards OSHA, Tip Protection Type Not Applicable, Tip Size 11/16 in, Tip Size Group Large, Compatible Surfaces Cardboard, Fabric, Glass, Metal, Plastic, Wood, Product Shape Round
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 10" Shop Shears (W912)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- SCOTCH Carton Sealing Tape Dispenser, Pstl, 2 in. (HR80)
- FLEX TAPE FLEX SEAL Family of Products MAX 4 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR04)
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- ZORO SELECT Paint Marker, Medium Tip, Yellow Color Family, Paint, 4 PK (3MHA4)
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- Nissen Industrial Markers