Shop All Permanent Markers
Nissen
Metal Marker, Point Size: 5/64in., Color: White
Mfr # 00200
Zoro # G011592379
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissen
- MFR # 00200
- Zoro # G011592379
- Country of Origin Unknown
- Category Permanent Markers
Description
The Nissen Metal Marker utilizes a specially formulated polyurethane paint to provide permanent marking under almost any conditions. The marks will remain bright, clear and legible even on material that will be stored outside for long periods of time or material that will receive heavy abuse. Marks on all metals, wood, rubber, glass, etc. Marks on any rough, smooth, wet, oily or dry surfaces. Marks withstand heat and weathering; they won't chip, peel, fade or rub off. Available in 12 lead-free, high gloss colors and in 3 point sizes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Pricing Labels, 1-Line, White, PK16 (90948)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2-1/2", 4 mil, Pink, Pk1000 (5CXL5)
- NISSEN Metal Marker, Point Size: 1/8in., Color: Yellow (00204)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Black (00208)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Yellow (00205)
- SHARPIE Black, Blue, Green, Red Twin-Tip Markers, 4 PK (32174PP)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Blue Ink (63603)
- SHARPIE Industrial Permanent Marker, Fine Bullet Tip, Black, PK36 (2003898)
- INTEGRA Red Permanent Chisel MarkersRed, PK12, 12 PK (ITA33328)
- Nissen Permanent Markers