Shop All Permanent Markers
Nissen
Metal Marker, Point Size: 1/8in., Color: Black
Mfr # 00207
Zoro # G411592337
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissen
- MFR # 00207
- Zoro # G411592337
- Country of Origin Unknown
- Category Permanent Markers
Description
The Nissen Metal Marker utilizes a specially formulated polyurethane paint to provide permanent marking under almost any conditions. The marks will remain bright, clear and legible even on material that will be stored outside for long periods of time or material that will receive heavy abuse. Marks on all metals, wood, rubber, glass, etc. Marks on any rough, smooth, wet, oily or dry surfaces. Marks withstand heat and weathering; they won't chip, peel, fade or rub off. Available in 12 lead-free, high gloss colors and in 3 point sizes.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Jumbo White Bristle Short Handle Paint Brushes, Assorted Sizes, Pack of 72 PK (247953)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- CANON ChromaLife100+ Ink 6384B008 (CLI-42), Black/Gray/Light Gray, PK4 (6384B008)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Yellow (00205)
- NISSEN Metal Marker, Point Size: 1/8in., Color: Yellow (00204)
- NISSEN Metal Marker, Point Size: 5/64in., Color: White (00200)
- NISSEN Metal Marker, Point Size: 3/16in., Color: Black (00208)
- SHARPE MFG CO Sharpie 35564 Paint Marker Wide Point Black (35564)
- TOMBOW DUAL BRUSH SET 10 LANDSCAPE (56169)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, White Ink (63613)
- Nissen Permanent Markers