Shop All Industrial Markers
Nissen
Industrial Marker, Fine Tip, Fluorescent Red Color Family, Paint
Mfr # 00808
Zoro # G3886989
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min.
- Features Uses An Unbreakable Plastic Tube Filled with Paint and Features A Precision Stainless Steel Needle Tip for Fine Line Marking, Can Be Conveniently Carried In Your Pocket or Tool Box, Writes On Any Surface, Porous or Non-Porous, Rough, Smooth, Wet, Oily or Dry, Marks are Permanent They Won't Chip, Peel, Fade or Rub Off, Quick Drying Opaque Marks
- Marker Type Permanent
- Max. Temp. 400 Degrees F
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissen
- MFR # 00808
- Zoro # G3886989
- UPC # 606160008087
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Tip Size Group | Fine |
Tip Size Grouping | Fine |
Description
Industrial Marker, Actuation Type Valve, Compatible Surfaces Cardboard, Concrete, Fabric, Glass, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood, Dry Time 2 min, Marking Tip Shape Bullet, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Paint Marker Format Marker, Pigment Color Red, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 6 in., Red, PK25 (PMR-763)
- ELC SECURITY PRODUCTS Wire Loop Molded Seals 6" x 1/16", Blue, Pk250 (019N16ST3PCBL)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 8", Kraft, 25/Bundle (HD12108)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- NISSEN Paint Crayon, Medium Tip, Black Color Family (28773)
- NISSEN Paint Crayon, Medium Tip, White Color Family (28770)
- NISSEN Paint Crayon, Medium Tip, Yellow Color Family (28771)
- NISSEN Paint Crayon, Medium Tip, Red Color Family (28772)
- DYKEM Paint Marker, Medium Tip, White Color Family, Ink (91146)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85700)
- SAKURA Solid Paint Marker Original, Assorted Pack, 12PK (XSC-ASST)
- Nissen Industrial Markers