Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-4-65x80 mm
Mfr # 58099-L9016
Zoro # G712042012
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 65 mm
- Shank Dia. (In.) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-L9016
- Zoro # G712042012
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 65 mm |
Shank Dia. (In.) | 80 mm |
Description
NN-58099-L9016,SK-P-U-4-65x80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- INGERSOLL-RAND Motor, 10HP, 230/460V (47225594)
- STANLEY ENGINEERED FASTENING Nosepiece, For All POP(R) Riveter Tools, Type: 5/32" (PRN514)
- BISON GEAR & ENGINEERING DC Gearmotor, 24VDC, 12 rpm, 1/8 HP, 150:1 (021-725C0150)
- PRINCE Detent Adjusting Cart (660330002)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- ENERPAC Thermostat (DA5135380)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.5 Rod Diameter, 3000 PSI, 216800 (216801)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- Nissan - After Market Parts Parts & Accessories