Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-4-50x70 mm
Mfr # 58099-L6000
Zoro # G712045426
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 70 mm
- Bore Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-L6000
- Zoro # G712045426
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 70 mm |
Bore Dia. (In.) | 50 mm |
Description
NN-58099-L6000,SK-P-U-4-50x70 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Multipurpose Grease, White, Synthetic, 10oz (D10100101)
- ENERPAC RC252, 25.8 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC252)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF44-D6)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 2V41C60VC (2V41C60VC)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #6 Port 9/16-18 90 Deg, 750107 (750107)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY HYDRAULICS Male Bronze Rod 5/8 Id, 5/8-18 Thread Size, 7400 Radial Load, 170331 (170331)
- BAILEY HYDRAULICS Weld-On Ports 1/4-18 NPT Port, 0.84" Pin Dia, 750088 (750088)
- RACOR O-Ring, 9/16 Sae Port (43506)
- Nissan - After Market Parts Hydraulic Cylinder Parts