Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-P-U-4-50x70 mm
Mfr # 58099-51H70
Zoro # G912045387
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Shank Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-51H70
- Zoro # G912045387
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 50 mm |
Shank Dia. (In.) | 70 mm |
Description
NN-58099-51H70,SK-P-U-4-50x70 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- AFTERMARKET Replacement Hydraulic Motor for CharLynn Charlynn New (104-1034)
- DOTCO Blade Number 2 Rotor (2006PT)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- ENERPAC Simplex P20 Seal Kit (DD8069900)
- ENERPAC Spring Bypass (DC394110)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- PRINCE Detent Adjusting Cart (660330002)
- Nissan - After Market Parts Hydraulic Cylinder Parts