Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-4-65x90 mm
Mfr # 58199-L6000
Zoro # G112042148
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 90 mm
- Bore Dia. (In.) 65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nissan - After Market Parts
- MFR # 58199-L6000
- Zoro # G112042148
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 90 mm |
Bore Dia. (In.) | 65 mm |
Description
NN-58199-L6000,SK-I-U-4-65x90 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK114-QT (2AK114)
- MARTIN SPROCKET & GEAR SPUR GEAR-STL-STK - DIRECT BORE (S2016)
- GATES Truflex V-Belts, 5L570 (5L570)
- BRENNAN INDUSTRIES 08MORB-05FORB Straight (6410-08-05-O)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY Brass Breather Vents: 40 Mircon, 1/8 NPT Thread (237250)
- LINCOLN INDUSTRIAL Lincoln Industrial 438-5852 Small Diameter Hydrauliccoupler (438-5852)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- ENERPAC Repair Kit (SD352K)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- Nissan - After Market Parts Parts & Accessories