Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-4-60x90 mm
Mfr # 58399-L1100
Zoro # G012042347
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 60 mm
- Shank Dia. (In.) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58399-L1100
- Zoro # G012042347
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 60 mm |
Shank Dia. (In.) | 90 mm |
Description
NN-58399-L1100,SK-I-U-4-60x90 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TCN, 45mm ID, Nitrile Rubber (456507TCN)
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- BESTORQ Banded Cogged Belt, 89 in Outside Length, 3.48 in Top Width, 4 Ribs (4/CX85)
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50074: 3/8-18 NPT Port, 1" Pin Dia, 750089 (750089)
- BAILEY Weld-On Ports (90 deg. NPT): 3/8-18 NPT (750094)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Threaded 5000Psi Hydraulic Cylinder (STRD51 03503C)
- ENERPAC Simplex Bolt (6067029)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- Nissan - After Market Parts Parts & Accessories