Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-4-50x70 mm
Mfr # 58199-L1700
Zoro # G612041870
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 70 mm
- Bore Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58199-L1700
- Zoro # G612041870
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 70 mm |
Bore Dia. (In.) | 50 mm |
Description
NN-58199-L1700,SK-I-U-4-50x70 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- MILTON INDUSTRIES Coupler Plug, 3/8" NPT Female Threads, V Style (763)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 1140 rpm, 60/50Hz (056T11O5306)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 213/5T Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (4GYZ7)
- PARKER ROD GLAND KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (RGCHE03601)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- ENERPAC PAT1102K1, REPAIR KIT (PAT1102K1)
- ENERPAC Stop Ring (CB60044)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- Nissan - After Market Parts Hydraulic Cylinder Parts