Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- SK-I-U-10-40.00x2.375
Mfr # 49599-FC000
Zoro # G512045329
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2.375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 49599-FC000
- Zoro # G512045329
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2.375" |
Description
NN-49599-FC000, SK-I-U-10-40.00x2.375
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 480mm PL, T60 (480-P8M-15)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- POWERFLITE AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (AX70-2)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- ENERPAC Saddle 30T (CF698045)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- ENERPAC Repair Kit RC50 TRIO, For Hydraulic Rams (RC50NK0)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- Nissan - After Market Parts Hydraulic Cylinder Parts