Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 90 mm Rod Kit
Mfr # 58499-22H10
Zoro # G512042175
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58499-22H10
- Zoro # G512042175
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 90 mm |
Description
NN-58499-22H10,90 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A240, 18" EXTENSION TUBE (A240)
- PIX Belt, B/5L, 21/32 x 262 in. OC (B259)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C6-8F)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254/6U Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (2N985)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- ENERPAC Cylinder Service Kit (F756110SR)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- BAILEY HYDRAULICS Seal Kit Cylinders 2.5 Bore, 1.25 Rod Dia, 3000 PSI, 204012 (204012)
- Nissan - After Market Parts Parts & Accessories