Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 75 X 85 mm
Mfr # 58499-12H11
Zoro # G812042318
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 85 mm
- Bore Dia. (In.) 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58499-12H11
- Zoro # G812042318
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 85 mm |
Bore Dia. (In.) | 75 mm |
Description
NN-58499-12H11,75 X 85 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 2 oz, Brush Top Can (12002)
- CAMIE CAMPBELL Dry Silicone, PK12 (999)
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi (15F203)
- DIXON WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in (WH50X6AKBS50)
- ENERPAC Brush Zu4 (DC9656259)
- PRINCE Rod End Clevis (100000577)
- ENERPAC Simplex Seal KitP22 (54149)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- ENERPAC Service OnlySpringPurchase (BL10967)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- Nissan - After Market Parts Parts & Accessories