Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 70 mm Rod Kit
Mfr # 58499-L1400
Zoro # G712042852
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58499-L1400
- Zoro # G712042852
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 70 mm |
Description
NN-58499-L1400,70 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm (11811)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.25 Rod (288412)
- FESTO Push-In Fitting QB-1/4-1/4-U (QB-1/4-1/4-U)
- FESTO Round Cylinder DSNU-40-80-P-A (DSNU-40-80-P-A)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- Nissan - After Market Parts Hydraulic Cylinder Parts