Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 50 X 70 mm
Mfr # 58099-51H10
Zoro # G512045466
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Shank Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-51H10
- Zoro # G512045466
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 50 mm |
Shank Dia. (In.) | 70 mm |
Description
NN-58099-51H10,50 X 70 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- CONTINENTAL CONTITECH 2/3VX425 Banded Cogged V-Belt, 42-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX425)
- TIMKEN TIM-6455, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 (6455)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- ENERPAC Spanner Wrench (CU685885)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC Simplex Piston R55 (89210)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- Nissan - After Market Parts Parts & Accessories