Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 50 X 65 mm
Mfr # 58099-51H60
Zoro # G712045402
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 65 mm
- Bore Dia. (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-51H60
- Zoro # G712045402
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 65 mm |
Bore Dia. (In.) | 50 mm |
Description
NN-58099-51H60,50 X 65 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (40BS20H X 1 1/4)
- INDUSTRIAL AIR Air Compressor Tank Drain, Automatic (072-0030IA)
- BESTORQ Aftermarket AYP 174369 Replacement Belt, 5LK890 (5LK890)
- ZORO SELECT Quick Coupler Body, FNPT, 1/4, Steel, PK2 (5ZVJ0)
- ENERPAC Stop Ring (CB60044)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- ENERPAC Rac50 Series Repair Kit (RAC50K50)
- ENERPAC Plunger Ref (M681040)
- ENERPAC Repair Kit (RSM100K)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- Nissan - After Market Parts Parts & Accessories