Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 45 X 55 mm
Mfr # 58099-23H00
Zoro # G712045396
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 55 mm
- Bore Dia. (In.) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-23H00
- Zoro # G712045396
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 55 mm |
Bore Dia. (In.) | 45 mm |
Description
NN-58099-23H00,45 X 55 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI In-Line Flow Control Valve, 3 OD Max, 1/8" NPT (RFU 483-02)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DRISLIDE Multi-Purpose Lube, 5.25 oz. Aerosol Can (DSL903)
- ENERPAC Seal Kit (RC1006K)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1.125 To 1.50 Rods, 237071 (237071)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- Nissan - After Market Parts Parts & Accessories