Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 40 X 80 mm
Mfr # 58699-21H00
Zoro # G612042716
product price: $43.05
/ea
$43.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Shank Dia. (In.) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58699-21H00
- Zoro # G612042716
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 40 mm |
Shank Dia. (In.) | 80 mm |
Description
NN-58699-21H00,40 X 80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- TERRE PRODUCTS Husqvarna 196104 Husqvarna 532196104 Flat Idler Pulley - 4.5'' Flat Dia. - .45'' Bore - Steel (31450115A)
- CLIMAX METAL PRODUCTS ISCC-125-100 One-Piece Industry Standard Clamping Coupling (ISCC-125-100)
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- MR. HEATER Hose+Fittings Lp 9/16F5' (F276148)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- BAILEY HYDRAULICS Universal Joint Assemblies 3/4’’ Id, 1000 Rpm, 800 Lbs, 5"Length (133014)
- Nissan - After Market Parts Hydraulic Cylinder Parts