Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 40 X 50 mm
Mfr # 58099-10H60
Zoro # G912045530
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 50 mm
- Bore Dia. (In.) 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-10H60
- Zoro # G912045530
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 50 mm |
Bore Dia. (In.) | 40 mm |
Description
NN-58099-10H60,40 X 50 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 150 psi (SCB7510-0A150)
- ATLAS ENGINEERING 5/16 in. Hex Drive Reduction - Ae938 (AE37550)
- AZTEC LIFTING HARDWARE Cold Shut 5/8 Repair Link ZP (CCS058)
- ENERPAC Simplex Packing Kit R51 (54548)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- Nissan - After Market Parts Hydraulic Cylinder Parts