Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 35 X 45 mm
Mfr # 58099-00H00
Zoro # G512045510
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 35 mm
- Shank Dia. (In.) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58099-00H00
- Zoro # G512045510
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 35 mm |
Shank Dia. (In.) | 45 mm |
Description
NN-58099-00H00,35 X 45 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G1SC-062-B One-Piece Clamping Collar (G1SC-062-B)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage (4Z132)
- OPTIBELT V-Belt; SPA Series; 1250MM Belt Outside Len (SPA1232)
- MTD Belt-V 4L X 77 Lg (954-04244A)
- BAILEY HYDRAULICS Seal Kit Wx Cylinders 3.5 Bore, 1.75 Rod Diameter, 3000 PSI, 207102 (207102)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- ENERPAC Brush Zu4 (DC9656259)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- RACOR O-Ring, 9/16 Sae Port (43506)
- ENERPAC Simplex P42 Seal Kit (DD8075900)
- ENERPAC Simplex P20 Seal Kit (DD8069900)
- Nissan - After Market Parts Parts & Accessories