Shop All Hydraulic Cylinder Parts
Nissan - After Market Parts
Hydraulic Cylinder Repair Kit- 30 X 60 mm
Mfr # 58699-51K00
Zoro # G912042737
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 30 mm
- Shank Dia. (In.) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nissan - After Market Parts
- MFR # 58699-51K00
- Zoro # G912042737
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 30 mm |
Shank Dia. (In.) | 60 mm |
Description
NN-58699-51K00,30 X 60 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.30" OD (3V534)
- PIX PIX 280XL037, Standard Timing Belt, XL, 3/8 X 28, T140, Trapezoidal (280XL037)
- LEGACY HOSE REEL AIR 3/8"x25' RETRACTABLE (LML8603FZ)
- ENERPAC Repair Kit (RCS1002K)
- PRINCE 3 1/2 X 12, Retract Length Is 22 1/4 In (B350120ABAAA07B)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 6 Thread Port, 237256 (237256)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- BAILEY HYDRAULICS Seal Kit Wc Cylinders 3 Bore, 1.5 Rod Diameter, 3000 PSI, 204102 (286102)
- ENERPAC RCS101K, REPAIR KIT (RCS101K)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 4 Thread (237266)
- Nissan - After Market Parts Hydraulic Cylinder Parts