Shop All Weeders
Nisaku
Weed Sweeper, Steel, 7.25" Blade
Mfr # NJP2520
Zoro # G6511710
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Steel Weed Sweeper, 7.25" Blade |
Description
Steel Weed Sweeper, 7.25 In. Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Shovel Snow Poly 11 X 26 In Bl (APP26KDRU)
- AFTERMARKET 3/8" Weld On Grab Chain Hook 0900104 G70 6,600 WLL Bucket Trailer Rigging (OTK20-0717)
- PROACTIVE SPORTS 4 Yards More Golf Tee - Hybrid (DLT205)
- PURE GARDEN 10 Rectangular Patio Umbrella, Beige (50-LG1277)
- NISAKU SANSAIBORI SPECIAL MODEL HORI HORI Stainless Steel Weeding Knife, 7.25" Blade Limited Edition (NJP651)
- GRAMPAS WEEDER Grampa's Weeder Weed Remover (CM-10)
- LANDSCAPERS SELECT Weeder Lawn Garden Oa Lgth 11I (PS-60943L)
- DEWITT DEWIT 31-0912 Dutch Garden Disk Weeder - Long Handle (31-0912)
- SEYMOUR MIDWEST Rotary Turf Edger, Double Wheel, 6" Blade (49048)
- PERFECTPATIO Lawn & Garden GT0113 10 in. Poly Hand Weeder with Green Poly Handle - pack of 12 (PE149036)
- TERRAZA 30307 30 in. Serrated Sharp Blade Weed Cutter with Wood Handle (TE3528280)
- Nisaku Weeders