Shop All Garden Hoes
Nisaku
Triangle Hoe, Steel, 6.75"
Mfr # NJP178
Zoro # G6511543
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP178
- Zoro # G6511543
- UPC # 810829028921
- Country of Origin Japan
- Category Garden Hoes
Details
Item | Steel Triangle Hoe, 6.75" |
Description
Steel Triangle Hoe, 6.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- MI-T-M O-Ring, 25-0053 (25-0053)
- BLACK & DECKER 20V MAX* Multi-Purpose Inflator (BDINF20C)
- STENS Oem Carburetor 615-242 For Dolmar Ps-350, Ps-351 C1Q-Dm23B (615-242)
- NISAKU Handheld Garden Hoe, Steel, 4.75" Blade (NJP110)
- CORONA TOOLS 39.4 in. Extended Reach Hoe (CO5457)
- BAREBONES LIVING Barebones Walnut Triangle Hoe - Heat-treated 2CR13 stainless steel Blade (GDN-091)
- AMPCO SAFETY TOOLS Rake, Fiberglass Handle, 14-1/4"W, 60-1/4"L (R-10FG)
- TRUPER Truper 2861433 54 in. Eye Hoe Replacement Handle; Natural (2861433)
- AMES Ames 163118600 6 in. Welded Garden Hoe (132068)
- GARDENWARE Zenport Hula Stirrup Hoe--head only (GA2691574)
- Nisaku Garden Hoes