Shop All Shears, Pruners & Loppers
Nisaku
Stainless Steel Weeding Knife, 7.25"
Mfr # NJP640
Zoro # G1302163
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Type Weeding Knife
- Blade Length 185mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP640
- Zoro # G1302163
- UPC # 810829029294
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 185mm |
Details
Blade Material | Stainless Steel |
Type | Weeding Knife |
Item | Knife |
Description
Stainless Steel Weeding Knife,7.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Alpha 200i Handheld (010-02230-50)
- STROMBERG CARLSON BUNK MOUNTING PARTS HARDWARE KIT (2460-A)
- LOGO BRANDS Iowa Inflatable Mascot (155-100-M)
- KURIYAMA 3/4" Steel Hose Mender (SPHM075)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Draw Shave TMB-13DC - Curved 13" Steel Blade with Wood Handles (TMB-13DC)
- PRIME-LINE WORKPRO W151007 7.5 in. Shrubbery Pruning Scissors, Heat-Treated Steel Single Pack (W151007)
- BAHCO Bahco Professional Hedge Shears (P51-SL)
- CORONA TOOLS Corona Classic Cut 8-3/4 in. Stainless Steel Bypass Pruners (BP 3180D)
- EGO Pole Saw Attachment, Silver, 38" L (PSA1000)
- WOODLAND TOOLS GT DHandle Saw (06-5017-100)
- ARETT SALES Type 51 Bow Saw Blades (S01G 5121)
- Nisaku Shears, Pruners & Loppers