Shop All Lab Scoops, Scrapers, & Spatulas
This Product is Discontinued
Nisaku
Spatula, Steel, 10" Blade (Discontinued)
Mfr # NJP410
Zoro # G6511939
This Product is Discontinued
Key Features
- Blade Width 250mm
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
- Handle Material Polyproplene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP410
- Zoro # G6511939
- UPC # 810829029508
- Country of Origin Japan
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Blade Width | 250mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Handle Material | Polyproplene |
Item | Steel Spatula, 10" Blade |
Description
Steel Spatula, 10 In. Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.