Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Silicon Scraper, Steel, .5" Blade
Mfr # NJP1117
Zoro # G6511351
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 40mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nisaku
- MFR # NJP1117
- Zoro # G6511351
- UPC # 842470100015
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 40mm |
Details
Blade Material | Stainless steel |
Number of Pieces | 1 |
Item | Steel Silicon Scraper, .5" Blade |
Description
Designed with an ultra-sharp, thin stainless steel blade to reach into tight channels and corners and shave silicon clean from tile or window mullions. Efficient design to make the tough task of silicon removal easy and fast without damaging surfaces. Blade Size: .5 inches; Weight: 1.4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1879 Black & Gold HSS RHS/RHC 29/64 (C18118)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- VULCAN Plier Bent Nose 8In (PC974-02)
- DYNAMIC Tools 13mm Reversible Combination Ratcheting Wrench (D076113)
- ALLWAY MP Contour Scraper Kit (CS6)
- DAP Wd Flr Ntrl 5.5Oz (00540)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- WARNER 1‐1/4" Flex Putty Knife, Carbon Steel (182)
- HYDE Knife Putty Flexible Ss 2In (06228)
- DEWALT Putty Knife, SS, Soft Grip Handle, 5 (DXTT-2-141)
- HYDE 3 in. Econ Plastic Putty Knife 05530 (5530)
- Nisaku Putty & Joint Knives, Spatulas, Scrapers