Nisaku

Semi-Long Half Moon Hoe, 6" Blade (Discontinued)


This Product is Discontinued
Shop for all Garden Hoes
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Nisaku
  • MFR # NJP1014
  • Zoro # G6511211
  • UPC #
    810829029249
  • Country of Origin Japan
  • Category Garden Hoes

Details

Item Semi-Long Half Moon Hoe, 6" Blade

Description

Semi-Long Half Moon Hoe, 6 In. Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products