Shop All Putty & Joint Knives, Spatulas, Scrapers
Nisaku
Scraper Knife, w/Hammer End, 2-1/2"
Mfr # NJP1150
Zoro # G6511309
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 63mm
- Blade Material Stainless steel
- Includes Handle
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nisaku
- MFR # NJP1150
- Zoro # G6511309
- UPC # 810829029829
- Country of Origin Japan
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 63mm |
Details
Blade Material | Stainless steel |
Includes | Handle |
Number of Pieces | 1 |
Item | Scraper Knife with Hammer End, 2-1/2" |
Description
Scraper Knife with Hammer End, 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- GREENLEE Knock Out Set (KCC2-767)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife (01240)
- HYDE Putty Knife, Stiff, 3/4", Carbon Steel (02565)
- WESTWARD Gasket Scraper, Stiff, 1-1/2", Carbon Steel (13A698)
- WESTWARD Putty Knife, Stiff, 3", SS (46A920)
- KRAFT TOOL Elite Series 3" All Stainless Steel (DW706PF)
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 4 (5-140)
- MARSHALLTOWN Spreader Adh 1/16In Sq Notch (977)
- Nisaku Drywall and Plastering Tools